Pros, Join Our TradeMaster Program!
Description
Note: Isolation valves are not included but are recommended for installaltion.

The NEW T-D2-IN/OS model was specifically designed for light commercial applications, including small restaurants and beauty salons. The T-D2-IN/OS offers all the features of the "Revolutionary T-K3-Pro" model and now has an outside specific model along with a max flow rate of 10.0GPM.

Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-D2-IN/OS is also suited for heavier-residential usages such as space-heating and domestic recirculation systems. The TM-RE30 is included with T-D2-IN and T-D2-OS

Specifications:
  • Flow Rate: Maximum 10.0 GPM
  • Gas Inputs: 11,000 to 199,000 BTU per hour
  • Energy Factor Rating: 0.82
  • Inlet Gas Pressure: Min: 8.0" W.C. / Max 14.0" W.C.
  • Dimensions: 20.3" H x 13.8" W x 8.5" D
  • No Venting Required
  • Electric Ignition


TM-RE30 Remote Control is included:
Hide Description
Specs
Application:

2-4 Showers

Product Type:

Tankless Heater

Fuel Type:

Propane

Installation Type:

Outdoor Only

Energy Factor:

0.82

Inlet Gas Pressure:

8.0"-14.0"W.C.

Manifold Pressure:

3.7-4.5"W.C.

Energy Star Rated:

No

BTU (Max):

199000

BTU (Min):

11000

Height (Inches):

20.25"

Width (Inches):

13-3/4"

Depth (Inches):

9-1/2"

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.