Pros, Join Our TradeMaster Program!
Description
The T-D2U series is well suited for residential/commercial applications such as small restaurants and beauty salons. Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-D2U series is also suitable for heavier residential usages such as space heating or domestic recirculation systems. With gas inputs of 199,000 BTU, the T-D2U can produce enough hot water for up to four bathrooms in warmer climates and it also complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)

Specifications:
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • 10-year limited heat exchanger, 5 yrs limited parts Commercial use
  • Energy Factor of 0.82 for Natural Gas
  • Maximum flow rate of 10.0 GPM at 35°F temperature rise (4.7 GPM at 70°F rise)
  • Includes both a remote control and power cord as standard features
  • Venting with Category III stainless steel
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Easy-Link up to four units without a Multi-Unit Controller
  • Multi-Link up to 20 units with a Multi-Unit Controller
Hide Description
Specs
Application:

2-4 Showers

Product Type:

Tankless Heater

Vent Type:

Direct Vent

Fuel Type:

Natural Gas

Installation Type:

Indoor Only

Energy Factor:

0.82

Vent Size:

4"

BTU (Min):

19500

BTU (Max):

199000

Inlet Gas Pressure:

5.0-10.5"W.C.

Water Connection:

3/4"

Max Flow (GPM):

10

Features:

Ultra Low NOx

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.