Pros, Join Our TradeMaster Program!
Description
The T-H1 is designed for commercial and heavy residential use and is the most efficient (up to 95% in thermal efficiency) Tankless Water Heater on the market today. It offers direct vent capability, has a condensing unit and is very efficient!
Specifications
Capacity: Commercial Use
Natural Gas Input: Min. 15,000 Btu - Max. 199,000 Btu
LPG Input: Min. 18,000 Btu - Max. 199,000 Btu
Gas Connection: 3/4" NPT
Water Connection: 3/4" NPT
Condensate Water Drain: 1/2" NPT
Natural Gas Pressure Inlet: Min. 5.0" WC- Max. 10.5"WC
LP Gas Pressure Inlet: Min. 11"WC - Max. 14"WC
Weight: 90 lbs
Dimensions: 29.5" x 18.9" x 11.8"
Ignition: Electronic Ignition
Electrical Supply: AC 120V (60 Hz)
Water Pressure: Min. 15 psi Max. 150 psi
Natural Manifold Pressure: 2.6" WC
LP Manifold Pressure: 2.8" WC
Hide Description
Specs
Type:

Natural Gas (NG)

Efficiency:

92%

Gas Input:

5" W.C.

BTU Input:

199000

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.