Pros, Join Our TradeMaster Program!
Description
Note: Isolation valves are not included but are recommended for installation.

Performance
Capacity: 3 Showers + 1 Appliance
Flow Rate: 0.5 to 9.0 GPM
Max Temp. Range: Up to 185ºF
Gas Inputs: 13,000-199,000 Btu/h
Energy Factor: 0.94

The T-H2, Takagi's greenest model, is the 2nd Generation High Efficiency Tankless unit with an average efficiency of 92% with natural gas (estimated) and 95% with propane (estimated). At a change in temperature of 60ºF in warmer areas - where the winter ground water is 60ºF and with the output set at 120ºF - the unit will provide 6.1 GPM, or 366GPH. In other areas where the input temperature may be 40ºF or less, you can expect a flow rate of about 4.6 GPM or 276 GPH.

The T-H2 can provide at least three showers' worth of water simultaneously along with one appliance at input temperature of 60ºF or greater.

The T-H2 can be vented with PVC, providing 0 clearance for DV installations. PVC venting can be used in all applications and 3" exhaust venting is coming soon. This state-of-the-art tankless water heater uses not one, but two heat exchangers to maximize the unit's energy efficiency, resulting in the higher-than-average efficiencies stated above. The primary heat exchanger is made of "Heat Resistant Alloy" HRS35 Copper, Takagi has also added a "High Corrosion Resistant Stainless Steel" #316L secondary heat exchanger to recover waste heat from the vent stack before it leaves the unit to preheat the incoming ground water. This second heat exchanger and the resulting condensation that forms from the high efficiency operation, classify it as a "Condensing" Water Heater.

With a variable gas input up from 13,000 Btu/h to 199,000 Btu/h and with its high efficiency, the T-H2 can deliver 9.0 gallons (Max.) of hot water per minute under ideal conditions and when you Easy-Link 4 units together you can produce up to 36GPM (Max.) as a result, the unit will meet the needs of large homes, as well as light commercial and industrial applications. Able to deliver water up to 185ºF, the T-H2 is appropriate for sanitary applications needing 180ºF water to meet code requirements.

The T-H2 features sixteen temperature presets for flexibility of installation. To achieve any temperature other than the sixteen presets, the user will require the TM-RE30 temperature controller.
Hide Description
Specs
Application:

3-4 Showers

Product Type:

Tankless Heater

Fuel Type:

Propane

Installation Type:

Outdoor Only

Energy Factor:

0.94

Inlet Gas Pressure:

8.0"-14.0"W.C.

Manifold Pressure:

4.6"W.C.

Weight (lbs):

70 lbs

Energy Star Rated:

Yes

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

Height:

25.6"

Width:

18.5"

Depth (Inches):

12.4"

Min Flow (GPM):

0.5

Max Flow (GPM):

9

Flow Rate:

0.5-9.0 GPM

Voltage:

120v

Gas Input:

13000-199000 BTU/h

Water Connection:

3/4"

Gas Connection:

3/4"

Temperature Range (F):

100°F to 185°F

PSI Range:

15-150 psi

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.