Pros, Join Our TradeMaster Program!
Description
Note: Isolation valves are not included but are recommended for installaltion.

The T-H2S is one of Takagi's greenest models and features an average efficiency of 90% with natural gas (estimated). The T-H2S can provide at least two showers worth of water simultaneously along with one appliance at input temperature of 60ºF or greater. This state-of-the-art tankless water heater uses not one, but two heat exchangers to maximize the unit?s energy efficiency, resulting in the higher-than-average efficiencies stated above.
  • Natural Gas Input: (Min.) 13,000BTU
  • Natural Gas Input: (Max.) 180,000BTU
  • Gas Connection: 3/4" NPT
  • Water Connection: 3/4" NPT
  • Condensate Water Drain: 1/2" NPT
  • Dimensions: 25.6" x 18.5" x 12.4"
  • gnition: Electronic Ignition
  • Electrical Supply: AC 120V (60 Hz)

    Why choose Takagi Tankless Water Heaters? Takagi produces some of the most highly efficient tankless water heaters in the industry. They are commited to innovation and quality and are constantly creating new technology to keep up with their customers? ever-changing hot water needs. Takagi sets the bar with the most stringent of durability testing standards for all of our models. For 15 years, Takagi has provided the most eco-friendly, energy-efficient water heating solutions in North America.
  • Hide Description
    Specs
    Application:

    3-4 Showers

    Product Type:

    Tankless Heater

    Fuel Type:

    Natural Gas

    Installation Type:

    Outdoor Only

    Energy Factor:

    0.91

    Inlet Gas Pressure:

    5.0-10.5"W.C.

    Manifold Pressure:

    3.6"WC

    Weight (lbs):

    70 lbs

    Height:

    25.6"

    Width:

    18.5"

    Depth (Inches):

    12.4"

    Max Flow (GPM):

    8

    Voltage:

    120v

    Gas Input:

    13000-180000 BTU/h

    Water Connection:

    3/4"

    Gas Connection:

    3/4"

    Temperature Range (F):

    100°F to 185°F

    PSI Range:

    15-150 psi

    Warranty:

    12 Year Limited on Heat Exchanger/ 5 Year on Parts

    Energy Star Rated:

    Yes

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.