Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Note: Isolation valves are not included but are recommended for installation.

The T-H3J-DV-N supplies hot water to domestic hot water systems (directly or indirectly) which can be used with storage tanks, recirculation systems, hydronic heating systems, radiant floor systems, and/or domestic & heating applications. The T-H3J is a high efficient, condensing tankless water heater perfect for residential applications. With gas inputs of 160,000 BTU, the T-H3J can produce enough hot water for two bathrooms in warmer climates or 1.5 baths in colder climates.

Features:
  • ENERGY STAR qualified
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Primary heat exchanger utilizes commercial-grade copper alloy for 25 times better heat transfer than stainless steel
  • Secondary heat exchanger utilizes 316L stainless steel for better corrosion resistance
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Integrated controls and power cord as standard features
  • Venting with Schedule 40 PVC, CPVC, PP, Category III stainless steel
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
Hide Description
Specs
Energy Factor:

0.94

Inlet Gas Pressure:

5.0-10.5"W.C.

Product Type:

Tankless Heater

Max Flow (GPM):

6.6

BTU (Max):

160000

BTU (Min):

15000

Fuel Type:

Natural Gas

Application:

Residential

2-3 Showers

Type:

Condensing

Installation Type:

Indoor Only

Venting Requirement:

PVC/CPVC

Vent Type:

Direct Vent

Energy Star Rated:

Yes

Height (Inches):

22.5"

Width (Inches):

17-3/4"

Depth (Inches):

10-3/4"

Flow Rate at 40F Temp Rise (GPM):

6.7

Flow Rate at 50F Temp Rise (GPM):

6.1

Flow Rate at 60F Temp Rise (GPM):

5

Flow Rate at 70F Temp Rise (GPM):

4.3

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.