Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Note: Isolation valves are not included but are recommended for installation.

The all new T-H3J-DV/OS is available in 2 models the T-H3J-DV (Indoor) and the T-H3J-OS (Outdoor) having a max GPM of 6.6. Also offers Ultra-Low NOx condensing technology which provides 0.95 energy factor. Try the new T-H3J-DV/OS and see why Takagi offers the highest efficient and durable residential tankless heaters on the market.

The T-H3J-DV/OS is ideal for residential applications. The primary heat exchanger is constructed of HRS35 Commercial-Grade copper which is more resilient against erosion. In addition to the added durability, the T-H3J-DV/OS is ENERGY STAR® qualified. Indoor model includes a built-in temperature controller and diagnostics while the outdoor model includes a temperature remote controller.

  • Ultra-Low NOx Condensing Technology Provides
  • Significant Energy Cost Savings - Unprecedented 0.95 Energy Factor
  • ENERGY STAR® Qualified
  • Durable HRS35 Commercial-Grade Copper Primary Heat Exchanger
  • Type 316L Stainless Steel Secondary Heat Exchanger
  • Electronic Ignition - No Pilot Light
  • Indoor Model has Built-in Temperature Controller and Diagnostics
  • Outdoor Model has Temperature Controller and Diagnostics Included
  • Factory-Installed Power Cord Included for Indoor Models
  • Complies with Lead Free Standards
  • Suitable for Commercial Application (T-H3 Models)
  • Easy-Link up to 4 Units with no Additional Parts or Accessories Needed (T-H3 Models)
  • Multi-Link up to 20 Units (T-H3 models only)
  • Internal Freeze Protection System
  • Power Direct Vent Design Provides Flexible
  • Venting with PVC, CPVC or ABS
  • Hide Description
    Specs
    Energy Factor:

    0.95

    Inlet Gas Pressure:

    8.0"-14.0"W.C.

    Product Type:

    Tankless Heater

    Max Flow (GPM):

    6.6

    BTU (Max):

    160000

    BTU (Min):

    13000

    Fuel Type:

    Propane

    Vent Type:

    Direct Vent

    Application:

    Residential

    2-3 Showers

    Type:

    Condensing

    Installation Type:

    Indoor Only

    Venting Requirement:

    PVC/CPVC

    Energy Star Rated:

    Yes

    Height (Inches):

    22.5"

    Width (Inches):

    17-3/4"

    Depth (Inches):

    10-3/4"

    Flow Rate at 40F Temp Rise (GPM):

    6.7

    Flow Rate at 50F Temp Rise (GPM):

    6.1

    Flow Rate at 60F Temp Rise (GPM):

    5

    Flow Rate at 70F Temp Rise (GPM):

    4.3

    ×
    7 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.