Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

The T-H3M is a new breed of tankless for smaller spaces. This model also uses existing 1/2" gas supply lines and inexpensive PVC venting to lower installation costs.

The T-H3M supplies hot water to domestic hot water systems (directly or indirectly) which can be used with storage tanks, recirculation systems, and/or domestic & heating applications.

The T-H3M is a high efficient, condensing tankless water heater perfect for residential applications. With gas inputs of 120,000 BTU, the T-H3M can produce enough hot water for two bathrooms in warmer climates or 1.5 baths in colder climates.

  • ENERGY STAR® qualified
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Energy Factor of 0.93 for Liquid Propane
  • Maximum flow rate of 6.6 GPM at 35°F temperature rise (4.3 GPM at 70°F rise)
  • Primary heat exchanger utilizes HRS35 commercial-grade copper alloy for 25 times better heat transfer than stainless steel
  • Secondary heat exchanger utilizes 316L stainless steel for better corrosion resistance
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Integrated controls and power cord as standard features
  • Venting with Schedule 40 PVC, CPVC, PP, Category III stainless steel
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
  • Hide Description
    Specs
    Energy Factor:

    0.93

    Inlet Gas Pressure:

    8.0"-14.0"W.C.

    Product Type:

    Tankless Heater

    BTU (Max):

    120000

    BTU (Min):

    15000

    Application:

    Residential

    2-3 Showers

    Max Flow (GPM):

    6.6

    Fuel Type:

    Natural Gas

    Vent Type:

    Direct Vent

    Type:

    Condensing

    Installation Type:

    Outdoor Only

    Energy Star Rated:

    Yes

    Height (Inches):

    22.875"

    Width (Inches):

    13-7/8"

    Depth (Inches):

    10-13/16"

    Flow Rate at 40F Temp Rise (GPM):

    5.4

    Flow Rate at 60F Temp Rise (GPM):

    3.8

    Flow Rate at 50F Temp Rise (GPM):

    4.4

    Flow Rate at 70F Temp Rise (GPM):

    3.2

    ×
    4 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.