Pros, Join Our TradeMaster Program!
Description
Save $100 on the T-K3-NG water heater with coupon code TK100
(Valid thru 12/15/10)



**This product qualifies for the Federal Tax Credit. Please see the bottom of this description for tax credit details.

Takagi's smallest, most versatile and most powerful residential model. The compact T-K3 measures under 14 inches wide, so it will fit snuggly between two wall studs to save space. But the T-K3 is also powerful. The T-K3 offers Easy-Link capability, which allows you to connect up to four units without the use of a controller unit. The T-K3 will meet the hot-water needs of most high volume residential applications.
Capacity: 2 to 3 bathrooms
Flow Rate: .5 to 7.0 gpm
Temperature Range: 104+F to 185+F
Gas Inputs: 11,000 - 199,000 Btu per hour (NG)
Thermal Efficiency: 83% (NG), 85% (LP)
Dimensions (inches): 20.5 H x 13.8 W x 8.5 D
Direct Vent Capability

**Federal Tax Credit Information:

The purchase and installation of this energy-efficient product in your home qualifies you for the Federal Tax Credit for Consumer Energy Efficiency. The credit is worth 30% of the item's total cost, up to a maximum of $1,500 and is only applicable on products placed in service in an existing home and your principal residence starting January 1, 2009, through December 31, 2010.

Since this non-solar gas water heater has either an Energy Factor ≥ 0.82 or a thermal efficiency of at least 90%, it qualifies for the Federal Tax Credit. The tax credit also includes installation costs.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2010, you would take the tax credit on your 2010 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.
Hide Description
Specs
Type:

Natural Gas (NG)

Efficiency:

83%

Gas Input:

5" W.C.

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.