Pros, Join Our TradeMaster Program!
Description
The NEW T-K3-Pro model was specifically designed for light commercial applications. The T-K3-Pro offers all the features of the "Revolutionary T-K3" model and utilizes HRS-35 copper alloy. Try the new T-K3-Pro and see why Takagi offers the most durable and best quality commercial tankless heaters on the market!

The T-K3-Pro is ideal for light-commercial applications including small restaurants and beauty salons. Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-K3-Pro is also suited for heavier-residential usages such as space-heating and domestic recirculation systems.

The T-K3-Pro is a fully modulating, gas fired, tankless on-demand water heaters specifically designed for light commercial applications. It can be either installed outdoors, indoors or direct vented. It can supply to domestic hot water systems or to heating applications (local codes dictate proper compliance). It features HRS35 copper alloy and a thicker heat exchanger drum for added durability. Up to 4 units can be easy linked without a multi-unit controller in sytems for larger applications. Please check local codes prior to installations.

Hide Description
Specs
Application:

2-3 Showers

Product Type:

Tankless Heater

Fuel Type:

Propane

BTU Range:

11000 to 199000 BTU

Amperage:

0.77

Voltage:

120v

Gas Pressure (Min):

7" W.C.

Gas Pressure (Max):

13.5" W.C.

Water Connection:

3/4"

Gas Connection:

3/4"

Vent Size:

4"

Flow Rate:

0.5-7 GPM

Max Pressure (PSI):

150

Height (Inches):

20.5"

Width:

13.8"

Depth (Inches):

8-1/2"

Weight (lbs):

40 lbs

Temperature Range (F):

104°F to 185°F

1st Hour Delivery (Gallons):

257

Water Pressure:

15 psi to 150 psi

Inlet Water Temp:

60°F

Outlet Water Temp:

130°F

Energy Factor:

0.833

Venting Requirement:

Category III Stainless Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.