Pros, Join Our TradeMaster Program!
Description
Released in 2008, the T-K3-SP is one of Takagi's residential tankless water heaters. The T-K3-SP model was designed for light residential applications. This model can be used for special projects. It is a fully modulating, gas fired, tankless, on demand water heater with power-vented flue. It can be installed either indoors or outdoors, and used in either residential or commercial applications. Supplies hot water to: domestic hot water systems (directly or indirectly using water storage tanks), recirculation systems, hydronic heating systems, radiant floor heating systems, and/or combined domestic & heating applications, etc.

At 13.8 inches wide and weighing only 40 pounds, its ultra-compact design allows it to be mounted on a wall or installed between two wall studs using Takagi's TK-RBO1 recess box, so it's even more inconspicuous.

The T-K3-SP features a built-in power venting system and requires Category III venting or vent caps. It can provide an unlimited supply of hot water continuously because there is no storage tank to heat and reheat. The T-K3-SP starts heating water at 0.5 gallons per minute (GPM), and can keep that endless supply of hot water running up to a maximum flow rate of 7.0 GPM.

The T-K3-SP also offers four separate temperature settings, ranging from 113 to 167 degrees Fahrenheit, so it does not require the use of a separate remote control.

Unlike other Takagi models, the T-K3-SP is not linkable or direct vent convertible.

Hide Description
Specs
Application:

1-2 Showers

Product Type:

Tankless Heater

Fuel Type:

Propane

BTU Range:

11000 to 199000 BTU

Amperage:

0.77

Voltage:

120v

Min Pressure (W.C.):

8" W.C.

Max Pressure (W.C.):

14" W.C.

Water Connection:

3/4"

Gas Connection:

3/4"

Vent Size:

4"

Flow Rate:

0.5-7 GPM

Max Pressure (PSI):

150

Height (Inches):

20.5"

Width:

13.8"

Depth (Inches):

8-1/2"

Weight (lbs):

40 lbs

Temperature Range (F):

113°F to 167°F

1st Hour Delivery (Gallons):

240

Water Pressure:

15 psi to 150 psi

Inlet Water Temp:

60°F

Outlet Water Temp:

130°F

Energy Factor:

0.82

Venting Requirement:

Category III Stainless Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.