(Valid thru 12/15/10)
**This product qualifies for the Federal Tax Credit. Please see the bottom of this description for tax credit details.
At just twenty inches high, and weighing only fourty pounds, the T-K Jr. is the most compact unit in the Takagi line. Designed to produce endless hot water and radiant heating for smaller homes, The T-K Jr. uses the same innovative technology as the original Takagi units - only on an even smaller scale.
Capacity: 1 to 2 bathrooms
Flow Rate: .75 to 5.8 gpm
Temperature Range: 99+F to 182+F
Gas Inputs: 19,500 - 140,000 BTU per hour
Thermal Efficiency: 83% (NG) & 84% (LP)
Dimensions (inches): 20H x 14W x 6D
Direct Vent Capability
**Federal Tax Credit Information:
The purchase and installation of this energy-efficient product in your home qualifies you for the Federal Tax Credit for Consumer Energy Efficiency. The credit is worth 30% of the item's total cost, up to a maximum of $1,500 and is only applicable on products placed in service in an existing home and your principal residence starting January 1, 2009, through December 31, 2010.
Since this non-solar gas water heater has either an Energy Factor ≥ 0.82 or a thermal efficiency of at least 90%, it qualifies for the Federal Tax Credit. The tax credit also includes installation costs.
To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2010, you would take the tax credit on your 2010 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.
Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.