Pros, Join Our TradeMaster Program!
Description
Save $75 on the T-KJR-NG water heater with coupon code TKJR75
(Valid thru 12/15/10)



At just twenty inches high, and weighing only fourty pounds, the T-K Jr. is the most compact unit in the Takagi line. Designed to produce endless hot water and radiant heating for smaller homes, The T-K Jr. uses the same innovative technology as the original Takagi units - only on an even smaller scale.
Capacity: 1 to 2 bathrooms
Flow Rate: .75 to 5.8 gpm
Temperature Range: 99+F to 182+F
Gas Inputs: 19,500 - 140,000 BTU per hour
Thermal Efficiency: 83% (NG) & 84% (LP)
Dimensions (inches): 20H x 14W x 6D
Direct Vent Capability
Hide Description
Specs
Type:

Natural Gas (NG)

Efficiency:

81%

Gas Input:

5.5" W.C.

Width (Inches):

14"

Height (Inches):

20"

Max Flow (GPM):

5.8

Flow Rate:

0.75-5.8 GPM

Min Flow (GPM):

0.75

Amperage:

0.51

Voltage:

120v

Depth (Inches):

6"

Vent Size:

4"

Vent Type:

Stainless Steel

Wattage:

61.2

Water Connection:

3/4"

Gas Connection:

3/4"

BTU Input:

140000

Temperature Range (F):

99°F - 182°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.