Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Note: Isolation valves are not included but are recommended for installation.

Released in 2010, the T-KJr2-IN & T-KJr2-OS are the smallest water heaters in the Takagi tankless line. This small, but powerful unit can meet all the hot-water needs of a small American home or apartment with one or two bathrooms. Designed to virtually do anything a 40-gallon tank-type water heater can do and more, the compact, wall mounted T-K Jr. can provide domestic hot water to plumbing fixtures and appliances.

Cost-efficient and environmentally friendly, the T-KJr2-IN can be converted into a direct-vent unit by using the optional TV10 conversion kit for installation in a garage, a utility closet or any confined space in which makeup air may be limited.

Specifications:
  • Capacity: 1 to 2 Bathrooms
  • Flow Rate: Maximum 6.6 GPM
  • Gas Inputs: 19,500 to 140,000 BTU per hour
  • Energy Factor Rating: 0.82
  • Inlet Gas Pressure: Min: 5.0" W.C. / Max 10.5" W.C.
  • Dimensions: 20.3" H x 13.8" W x 6.7" D
  • Direct Vent Capability
  • Electric Ignition

TK-REO2 Remote Control is included:
Hide Description
Specs
Application:

1-2 Showers

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Factor:

0.82

Vent Size:

4"

Inlet Gas Pressure:

5.0-10.5"W.C.

Manifold Pressure:

2.0-2.5"W.C.

Energy Star Rated:

No

Venting Requirement:

Category III Stainless Steel

Height (Inches):

20.25"

Width (Inches):

13-3/4"

Depth (Inches):

7-3/4"

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.