Pros, Join Our TradeMaster Program!
Description
Note: Image depicts an indoor unit.

Note: Isolation valves are not included but are recommended for installation.

Released in 2010, the T-KJr2-IN & T-KJr2-OS are the smallest water heaters in the Takagi tankless line. This small, but powerful unit can meet all the hot-water needs of a small American home or apartment with one or two bathrooms. Designed to virtually do anything a 40-gallon tank-type water heater can do and more, the compact, wall mounted T-K Jr. can provide domestic hot water to plumbing fixtures and appliances.

TK-REO2 Remote Control is included:
Specifications:
  • Capacity: 1 to 2 Bathrooms
  • Flow Rate: Maximum 6.6 GPM
  • Gas Inputs: 19,500 to 140,000 BTU per hour
  • Energy Factor Rating: 0.82
  • Inlet Gas Pressure: Min: 8.0" W.C. / Max 14.0" W.C.
  • Dimensions: 20.3" H x 13.8" W x 6.7" D
  • No Venting Required
  • Electric Ignition
Hide Description
Specs
Application:

1-2 Showers

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Propane

Energy Factor:

0.82

Inlet Gas Pressure:

8.0"-14.0"W.C.

2.5-3.1"W.C.

Energy Star Rated:

No

BTU (Max):

140000

BTU (Min):

19500

Height (Inches):

20.25"

Width (Inches):

13-3/4"

Depth (Inches):

7-3/4"

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.