Pros, Join Our TradeMaster Program!
Description
The compact T-KJr2U is a fully modulating, gas fired, tankless water heater perfect for residential applications. With gas inputs of 140,000 BTU, the T-KJr2U can produce enough hot water for up to two bathrooms in warmer climates and it also complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm).

The T-KJr2U supplies hot water to domestic hot water systems (directly or indirectly) which can be used with storage tanks, recirculation systems, hydronic heating systems, radiant floor systems, and/or domestic & heating applications.

Specifications:
  • Capacity: 1 to 2 Bathrooms
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Energy Factor of 0.82 for Natural Gas
  • Maximum flow rate of 6.6 GPM at 35°F temperature rise (3.3 GPM at 70°F rise)
  • Includes both a remote control and power cord as standard features
  • Venting with Category III stainless steel
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
Hide Description
Specs
Application:

1-2 Showers

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Factor:

0.82

Max Flow (GPM):

6.6

Vent Type:

Direct Vent

Vent Size:

4"

Inlet Gas Pressure:

5.0-10.5"W.C.

BTU (Max):

140000

BTU (Min):

19500

Voltage:

120v

Weight (lbs):

37 lbs.

Water Connection:

3/4"

Features:

Ultra Low NOx

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.