Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Note: Isolation valves are not included but are recommended for installation.

The New T-M50 model, also known as "The Monster Tankless," is Takagi's most powerful tankless water heater yet and was developed specifically for heavy duty commercial applications. The T-M50 offers "true commercial grade" components and can be Easy-Linked and Multi-Linked to meet high demands. The T-M50 also offers a dual-combustion system for added redundancy.

Features:
  • ASME Version
  • 380,000 BTU/U, up to 14.5 GPM (Max)
  • The versatility of being installed either indoor, outdoor, or with a direct vent, all with the same unit.
  • Easy-link capability up to 4 units. You may connect up to 10 units and generate over 140 GPM using a multi-controller unit.
  • Features a Dual-Heat Exchanger system that allows for redundancy. In the event of an emergency, if one system goes down, the other system will still stay running.
  • Uses HRS copper, the most durable copper in the industry. HRS copper is stronger and harder than the standard copper, making it much more resilient against erosion and leaks.
  • Offers precise control of the water valves.
  • 8 new dipswitch temperature settings: 100 F, 115 F, 120 F, 135 F, 145 F, 155 F, 165 F, and 185 F. These temperatures are better suited for commercial applications.
  • 7-segment LED for error codes: Remote controller is not required to pinpoint problems.
  • Ignition indicators: indicates which burner is fired up at the moment.
  • Utilizes the air-fuel ratio rod for added safety.
  • The drum thickness has been increased 25% for greater heat exchanger performance and to be more resistant to thermal stress.
  • Increase in fin pitch: Fins are more "spread out" which improves the durability of the heat exchanger. More space in-between the fins reduces build-up. Higher temperatures at the top of heat exchanger reduces condensation.
Hide Description
Specs
Application:

4-6 Showers

Commercial

ASME:

Yes

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Efficiency:

80.2%

Inlet Gas Pressure:

5.0-10.5"W.C.

BTU (Min):

15000

BTU (Max):

380000

Type:

Non-Condensing

Vent Type:

Direct Vent

Flow Rate at 40F Temp Rise (GPM):

14.8

Flow Rate at 50F Temp Rise (GPM):

12.5

Flow Rate at 60F Temp Rise (GPM):

10.5

Flow Rate at 70F Temp Rise (GPM):

8.5

Installation Type:

Indoor/Outdoor

Height (Inches):

24.875"

Width (Inches):

25-1/4"

Depth (Inches):

12-1/4"

Max Flow (GPM):

14.5

Flow Rate:

0.5-14.5 GPM

Min Flow (GPM):

0.5

Voltage:

120v

Hertz:

60

Gas Input:

15000-380000 BTU/h

Water Connection:

1"

Temperature Range (F):

100°F to 185°F

PSI Range:

15-150 psi

Vent Size:

5"

Venting Requirement:

Category III Stainless Steel

Weight (lbs):

112 lbs

×
6 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.