Pros, Join Our TradeMaster Program!
Description
The Tempra 24 Electric Tankless Water Heater continually heats water instantaneously as you require it - and only when you require it. The Stiebel Eltron Tempra 24 unit completely replaces a conventional tank heater with no disruption to your comfort and hot water needs.
Capacity: 2 to 3 Bathrooms
Hide Description
Specs
Application:

1 Shower

Min Flow (GPM):

1.8

Max Flow (GPM):

8

Amps (240V):

100 (2*50)

Amps (208V):

88 (2*44)

KW (240V):

24

KW (208V):

18

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Warranty:

3 Year (Parts)

×
5 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.