Pros, Join Our TradeMaster Program!
Description
Note: Image displayed does not represent actual product.

The Tempra 24 Trend Electric Tankless Water Heater continually heats water instantaneously as you require it - and only when you require it. The Stiebel Eltron Tempra 24 Trend unit completely replaces a conventional tank heater with no disruption to your comfort and hot water needs.
Capacity: 2 to 3 Bathrooms
Hide Description
Specs
Application:

1 Shower

1 Sink

Min Flow (GPM):

1.8

Max Flow (GPM):

8

Amps (240V):

100 (2*50)

Amps (208V):

88 (2*44)

KW (240V):

24

KW (208V):

18

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Warranty:

3 Year (Parts)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.