Pros, Join Our TradeMaster Program!
Description
Note: Tempra 36 Plus Requires a 300A minimum electrical service

Capacity: 3 Bathrooms (Cool Climate)

The Tempra® series has been redesigned completely inside and out - upgraded heavy-duty electronics, a simple single flow sensor design, a hinged cover for easy access, and Advanced Flow Control for the Tempra® Plus. Welcome to the next generation of German quality.

The Tempra® Plus is the most technologically advanced tankless water heater available on the market today. Advanced Flow Control is exclusive to the Tempra® Plus and ensures a constant temperature output no matter how great the hot water demand is. Advanced Flow Control technology works by automatically adjusting the flow of water to eliminate unpleasant temperature fluctuation.
Hide Description
Specs
Application:

2 Showers

Min Flow (GPM):

0.77

Max Flow (GPM):

8

Amps (240V):

150 (3*50)

Amps (208V):

132 (3*44)

KW (240V):

36

KW (208V):

27

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Warranty:

3 Year (Parts)

×
5 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.