Pros, Join Our TradeMaster Program!
Description
The PRO series provides non-programmable thermostats for 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Non-programmable digital thermostat.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control ( 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • 5-year limited warranty.

Read more
Specs
Application:
Heat Pump
Single-Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Color:
Premier White
Power Method:
Hardwired
Battery
Changeover:
Manual
Temperature Range (F):
40°F - 99°F
Operating Humidity:
5 to 90% RH non-condensing
Amperage:
0.02-1
Wattage:
0.4 to 30
Wiring:
C
R
W
B
Y
G
Frequency:
60 Hz
50 Hz
Height:
3-13/16"
Width (Inches):
5-3/8"
Depth (Inches):
1-1/4"
Voltage:
24v
750mV
Low voltage
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    93 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.