Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

The TK-510C-NI is a fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Supplies hot water to domestic hot water systems (directly or indirectly) and can be used with water storage tanks, recirculation systems, and/or combined domestic & heating applications.

  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Energy Factor of 0.82 for Natural Gas or Liquid Propane
  • Convertible from Natural Gas to Liquid Propane
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Maximum flow rate of 10 GPM at 35°F temperature rise
  • 15,000 Natural Gas or Liquid Propane BTU Input Minimum
  • 199,000 Natural Gas or Liquid Propane BTU Input Maximum
  • Commercial Grade Copper Heat Exchanger
  • Includes a power cord as standard features
  • Concentric Vent design
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
Hide Description
Specs
Product Type:

Tankless Heater

Energy Factor:

0.81

BTU (Max):

199000

BTU (Min):

19500

Application:

2-3 Showers

Residential

Commercial

Max Flow (GPM):

10

Fuel Type:

Natural Gas

Vent Type:

Concentric

Type:

Non-Condensing

Installation Type:

Indoor Only

Energy Star Rated:

No

Height (Inches):

20.5"

Width (Inches):

13-3/4"

Depth (Inches):

10-1/2"

Flow Rate at 50F Temp Rise (GPM):

6.9

Flow Rate at 60F Temp Rise (GPM):

5.5

Flow Rate at 40F Temp Rise (GPM):

8.3

Flow Rate at 70F Temp Rise (GPM):

4.8

×
6 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.