Pros, Join Our TradeMaster Program!
Description
Reznor V3 Series Model UDAP gas-fired unit heaters are available in 14 sizes ranging from 30,000 to 400,000 BTUH gas input. All sizes are approved for commercial/industrial installations. Sizes 30-125 carry an additional approval for use in attached residential garage/workshop application. Model UDAP heaters are designed for 82-83% thermal efficiency and are approved for installation in the United States and Canada by the Canadian Standards Association (CSA).

Reznor V3 Series unit heaters have a refreshing new appearance with a glossy white cabinet finish and less visible hardware. Each size cabinet is easily suspended from either 2 or 4 suspension points. Or, an optional hanger kit for Sizes 30-125 allows for ceiling mounting. The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove. The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays). All units have a factory installed gas line nipple to the exterior of the cabinet for easy gas service connection.

The preeminent new internal feature is the Tcore2 heat exchanger and single burner combustion system. Other standard features include a single-stage gas valve, multi-try direct spark ignition with timed lockout, pressure switch to verify vent flow, resiliently isolated venter motor, venter wheel with improved housing, resiliently isolated axial fan and motor assembly, and a high temperature limit control. Sizes 30-125 also include a flame rollout safety switch. Operation is controlled through an integrated circuit board. The circuit board monitors heater operation and has LED diagnostic indicator lights to identify abnormalities in control functions.

The V3 Series unit heaters are designed to provide all the features you expect in a Reznor heater plus improved efficiency, easier installation, and a new look ~ both inside and out. Look for the unique white unit with no visible front and bottom hardware, deep red louvers, black side handle, and angled corner to know you have a genuine Reznor unit by Thomas & Betts.

STANDARD FEATURES:
  • Sizes 30-400 certified for commercial/industrial heating application
  • Sizes 30-125 carry an additional approval for use in residential garage/workshop heating applications
  • 82-83% Thermal efficient ~ TOP in its class!
  • 50-60°F Rise range
  • Tcore2 titanium stabilized aluminized steel heat exchanger
  • Patented A single burner combustion system including a one-piece burner assembly
  • 115/1/60 Supply voltage
  • 115 Volt open fan motor with internal overload protection
  • Transformer for 24-volt controls
  • Integrated circuit board with diagnostic indicator lights
  • Multi-try direct spark ignition with timed lockout
  • Fan relay (included on the circuit board)
  • Single-stage natural gas valve (field adjustable for operation to 9,000 ft. elevation)
  • Vibration/noise isolated fan and venter motors ~ designed for low noise operation
  • 2-pt and 4-pt Suspension ~ standard on all sizes
  • External terminal strip for 24-volt wiring
  • External gas connection
  • Full fan guard ~ engineered for safety
  • Improved cabinet design with less visible hardware
OPTIONAL FEATURES - FACTORY INSTALLED
  • Single-stage, propane gas valve (field adjustable for operation to 9,000 ft. elevation B)
  • Two-stage natural gas or propane gas valve - Sizes 60-400
  • 409 or 316 Stainless steel heat exchangers
  • Totally enclosed fan motor (Sizes 30-250, 115V only)
  • Common venting with other gravity vented Category I appliance(s) (Sizes 30-100)
OPTIONAL FEATURES - FIELD INSTALLED
  • Vent cap
  • Thermostat
  • Thermostat guard with locking cover
  • Vertical louvers
  • Downturn nozzle kits
  • Gas conversion kits (natural and propane)
  • Primary/secondary controls for zoning up to six units
  • Ceiling suspension kit - Sizes 30-125
  • Hanger kits for 1" pipe
  • Stepdown transformer (for 208/115, 230/115 or 460/115 supply voltage)
  • Manual shutoff valves
Read more
Specs
Type:
Unit Heater
Efficiency:
83%
Gas Type:
Natural Gas
BTU Input:
105000
BTU Output:
87150
Venting:
Power Vent
Gas Connection:
1/2"
Flue Connection:
4"
Features:
EI/Spark Ignition
Voltage:
115v
Height (Inches):
23.125"
Width (Inches):
25-5/8"
Depth (Inches):
28-5/8"
Weight (lbs):
96 lbs
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.