Pros, Join Our TradeMaster Program!
Description
NOTE: Image may not depict actual product

Taco Zone Sentry Zone Valves provide on-off, normally open or normally closed control in both open and closed hot or chilled water systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Zone Sentry is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. Taco then went a step further, allowing the operator to be mounted to the valve body in either direction (see Figure A of the manual in the "Manuals" tab), great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.
Hide Description
Specs
Application:

Zoning

Size:

1/2"

Connection Type:

Sweat

Position:

Normally Open

Voltage:

24v

Min Temp (F):

20°F

Temperature Range (F):

20°F - 240°F

Max Temp (F):

240°F

Material:

Forged Bronze

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Width:

3-1/8"

Depth (Inches):

2-3/8"

Flow Capacity (Cv):

4.9

Height:

3-9/16"

Wiring:

Plug-In 4 Wire Screw Terminals

18" Leads

Hertz:

60

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.