Pros, Join Our TradeMaster Program!
Description
1/2" Sweat N/C Connection Zone Valve, 3.5 Cv (240v)
Read more
Manuals (1)
Specs
Application:
Zoning
Flow Capacity (Cv):
3.5
Size:
1/2"
Voltage:
240v
Body Pattern:
2-Way
Straight-Through
Hertz:
60
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Position:
Normally Closed
Temperature Range (F):
40°F - 200°F
Connection Type:
Sweat
Valve Action:
Spring Return to Close
End Switch:
No
Nominal Timing:
15 Seconds
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.