Pros, Join Our TradeMaster Program!
Description
24V 1/2 in. Inverted Flare Connection Normally Closed Zone Valve with 3.5 Cv capacity and 18 in. leads.

Overview:
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features:
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

    *Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.
  • Read more
    Manuals (2)
    Specs
    Application:
    Hydronic Control
    Body Pattern:
    Straight-Through
    2-Way
    Connection Type:
    Inverted Flare
    Pipe Size:
    1/2"
    Flow Capacity (Cv):
    3.5
    Max Close-Off PSI:
    20 psi
    Max Ambient Temp (°F):
    125°F
    Voltage:
    24v
    Position:
    Normally Closed
    Size:
    1/2"
    End Switch:
    No
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.