Pros, Join Our TradeMaster Program!
Description
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specifications
  • 24V 1/2 in. NPT Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 1/2"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -23/32 in. wide x 2- 3/8 in. deep
  • Voltage: 24v
  • Frequency: 60, 50 Hz

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
Read more
Specs
Application:
Zoning
Size:
1/2"
Width (Inches):
3-23/32"
Depth (Inches):
2-3/8"
Flow Capacity (Cv):
3.5
Height:
4"
Material:
Brass
Voltage:
24v
Position:
Normally Closed
Wiring:
18" Leads
Body Pattern:
Straight-Through
2-Way
Hertz:
60
50
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Max Temp (F):
200°F
Min Temp (F):
50°F
Temperature Range (F):
50°F - 200°F
Connection Type:
Threaded
Valve Action:
Spring Return to Close
Power Consumption:
7.7 VA
Nominal Timing:
15 Seconds
Static Pressure:
125 psi
End Switch:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.