Pros, Join Our TradeMaster Program!
Description
Note: Product comes with 2 Straight 3/4" Sweat Adapters

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Product Feature:
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system;
  • Actuator motor may be replaced without removing the valve body or draining the system


Product Specifications
  • Pipe Size (DN): DN10
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18" leads
  • Power Consumption: 7.7 VA
  • Nominal Timing: 15 sec
  • Capacity: 3.5 Cv
  • Valve Action: Spring return to close
  • Dimensions: 4" high x 4-11/16" wide x 2-3/8" deep
  • Static Pressure (psi): 125 psi
  • Maximum Differential Pressure Ratings (Close-off) (psi) 20 psi
  • Materials (Body + Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM O-rings
  • Voltage: 24V
  • Manual Opener: No
Read more
Specs
Size:
3/8"
Connection Type:
Flare
Voltage:
24v
Body Pattern:
Straight-Through
2-Way
Position:
Normally Open
Flow Capacity (Cv):
3.5
Used With:
V8043D Series
Used with Valve:
Two-Way
Application:
Zoning
Height:
4"
Material:
Brass
Amperage:
0.3
Voltage:
24v
Position:
Normally Closed
Depth (Inches):
2-3/8"
Max Pressure (PSI):
300
Flow Capacity (Cv):
3.5
Wiring:
18" Leads
Hertz:
59
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Temperature Range (F):
50°F - 200°F
Min Temp (F):
50°F
Max Temp (F):
200°F
Connection Type:
Sweat
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.