Pros, Join Our TradeMaster Program!
Description
The V8043E1012 sweat connection zone valve is part of the Honeywell 1000 series, which is preferred among installers due to its ability to fit virtually every system, eliminating the need to stock a variety of valves. It features a long-life synchronous motor for smooth, quiet operation plus a convenient auxiliary end switch for switching between boiler, circulator pump and other devices with a single zone valve. Honeywell products ship fast from SupplyHouse.com.

Features:
  • May be installed without disassembling the valve;
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored;
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system;
  • Compact construction for easy installation;
  • Approvals of Underwriters Laboratories Inc (UL Component Listed: File MH11826 Vol. 1)
  • Actuator motor may be replaced without removing the valve body or draining the system
Applications:
  • Hydronic Control. Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.
  • Valve designed for cycling (not constantly powered on) applications
Specifications:
  • Pipe Size (DN): DN20
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18" leads
  • Power Consumption: 7.7 VA
  • Nominal Timing: 15 sec
  • Valve Action: Spring return to close
  • Dimensions: 4" high x 3-1/2" wide x 2-3/8" deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Static Pressure (psi): 125 psi
  • Materials (Body): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM O-rings
  • Voltage: 24V
  • Manual Opener: Yes
  • Tradeline Value: Tradeline
Read more
Specs
Size:
3/4"
Connection Type:
Sweat
Voltage:
24v
Body Pattern:
2-Way
Width (Inches):
3-1/2"
End Switch:
Yes
Application:
Zoning
Height:
4"
Material:
Brass
Amperage:
0.3
Voltage:
24v
Position:
Normally Closed
Depth (Inches):
2-3/8"
Max Pressure (PSI):
300
Flow Capacity (Cv):
3.5
Wiring:
18" Leads
Hertz:
59
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Temperature Range (F):
50°F - 200°F
Min Temp (F):
50°F
Max Temp (F):
200°F
Connection Type:
Sweat
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    188 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.