Pros, Join Our TradeMaster Program!
Description
Honeywell V8043F1036 3/4" Sweat Connection two-way on-off low voltage motorized zone valve with 3.5 Cv capacity and screw terminal block electrical connections, consists of an actuator and valve assembly for controlling the flow of hot water. It has manual opener for valve operation on power failure; Valve returns to automatic position when power is restored.

Honeywell Zone Valves were designed for cycling (not constantly powered on) applications. Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Features:
  • Compact construction for easy installation
  • Actuator motor may be replaced without removing the valve body or draining the system
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system
  • May be installed without disassembling the valve
  • Approvals of Underwriters Laboratories Inc (UL Component Listed: File MH11826 Vol. 1)
Read more
Manuals (2)
Specs
Size:
3/4"
Connection Type:
Sweat
Fluid Temperature Range:
40°F - 200°F
Flow Capacity (Cv):
3.5
Width (Inches):
3-1/2"
End Switch:
Yes
Max Pressure (PSI):
125
Application:
Zoning
Flow Capacity (Cv):
3.5
Height:
4"
Material:
Brass
Amperage:
0.3
Position:
Normally Closed
Voltage:
24v
Depth (Inches):
2-3/8"
Wiring:
Screw Terminal Block
Body Pattern:
Straight-Through
2-Way
Hertz:
59
50
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Temperature Range (F):
50°F - 200°F
Min Temp (F):
50°F
Max Temp (F):
200°F
Connection Type:
Sweat
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    96 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.