Pros, Join Our TradeMaster Program!
Description
ON-OFF and two-way low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water and some models for steam.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Chilled water models available for cooling and heating applications

Read more
Manuals (2)
Specs
Size:
1"
Width:
4-7/8"
End Switch:
Yes
Max Pressure (PSI):
300
Application:
Zoning
Flow Capacity (Cv):
3.5
Height:
4"
Material:
Brass
Amperage:
0.3
Position:
Normally Closed
Voltage:
24v
Depth (Inches):
2-3/8"
Wiring:
Screw Terminal Block
Body Pattern:
Straight-Through
2-Way
Hertz:
59
50
Max Ambient Temp (°F):
125°F
Max Close-Off PSI:
20 psi
Temperature Range (F):
50°F - 200°F
Min Temp (F):
50°F
Max Temp (F):
200°F
Connection Type:
Sweat
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    96 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.