Pros, Join Our TradeMaster Program!
Description
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Application: Hydronic Control
  • Connection Type: Sweat
  • Pipe Size (inch): 1 in.
  • Body Pattern: Two-way, Straight-through
  • Capacity (Cv): 8 Cv
  • De-energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range (F): 50 F to 200 F
  • Electrical Connections (in.): 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 sec
  • Valve Action : Spring return to close
  • Maximum Ambient Temperature (F): 125 F
  • Type: 2 position
  • Static Pressure (psi): 125 psi
  • End Switch Rating: 50 VA pilot duty @ 24 V; 4.4 A running with 26.4 A inrush @ 120 V
  • Materials (Body): Brass
  • Materials (Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM rubber
  • Voltage: 24 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Manual Opener: Yes
  • Comments: Valve designed for cycling (not constantly powered on) applications.
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.
Read more
Specs
Application:
Zoning
Size:
1"
Connection Type:
Sweat
Flow Capacity (Cv):
8
Voltage:
24v
Body Pattern:
2-Way
Straight-Through
Position:
Normally Closed
Valve Action:
Spring Return to Close
Power Consumption:
7.7 VA
Amperage:
0.3
Wiring:
18" Leads
Hertz:
60
Material:
Brass
Hertz:
50
Max Close-Off PSI:
8 psi
Max Ambient Temp (°F):
125°F
Temperature Range (F):
50°F - 200°F
Nominal Timing:
15 Seconds
End Switch:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.