Pros, Join Our TradeMaster Program!
Description
On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Hide Description
    Specs
    Application:

    Zoning

    Size:

    1/2"

    Voltage:

    24v

    Body Pattern:

    3-Way

    Diverting

    Flow Capacity (Cv):

    4

    Max Close-Off PSI:

    20 psi

    Position:

    Normally Closed

    Connection Type:

    Sweat

    End Switch:

    No

    ×

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.