Pros, Join Our TradeMaster Program!
Description
1-1/4" Normally Closed Two-Way Valve (20 cv)
Hide Description
Specs
Body Pattern:

Straight

Size:

1-1/4"

Flow Capacity (Cv):

20

Voltage:

120v

Valve Type:

Two Way

Control Signal:

Two position

Position:

Normally Closed

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.