Pros, Join Our TradeMaster Program!
Description
VER 200 Energy Recovery Ventilator (170 CFM)

Fantech's VER 200 is a Fresh Air Appliance with energy recovery. The product is designed for higher static pressure applications. Provides up to 200 cfm of fresh air.

The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Four (4) handing chains with springs are used to hang VER200 to ceiling joists. The hardware pack comes with the product. To mount product on a wall, the wall mount (#422998) is needed. Purchased separately.

Note: If you are using the appliance for a simplified installation, i.e. connecting appliance’s supply air duct to a furnace's return air duct, the appliance must operate continuously. In case it is turned off, the furnace will continue to draw in outdoor air directly into the furnace without re-heating or re-cooling. If the appliance is installed such that the homeowner may turn it off during the cold or hot seasons, we recommend installing a motorized damper ADC between the appliance’s supply air and the furnace's return air duct that closes when the appliance is not operating

Features:
  • For large apartments and 3 to 5 bedroom homes
  • Removable screw terminal for easy connection
  • Compatible with Fantech's low-voltage controls
  • Three speed ventilation control
  • Washable electrostatic filters
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
Hide Description
Specs
Voltage:

120v

Duct Size:

5"

Hertz:

60

Amperage:

1.24

Air Flow Capacity (CFM):

170

Wattage:

187

Phase:

1

Weight (lbs):

52.9 lbs

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.