Pros, Join Our TradeMaster Program!
Description
Fantech's most popular HRV for home projects, the VHR 150 is designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 150 is equipped with automatic defrost mechanisms so you can use your HRV all year long.

A preset defrost sequence is activated at an outdoor air temperature of 23°F and lower. During the defrost sequence, the supply blower shuts down & the exhaust blower switches to high speed to maximize the effectiveness of the defrost strategy. The unit then returns to normal operation, and continues the cycle.

Features:
  • Airflow up to 159 CFM (75 L/s) @ 0,4"Ps (100 Pa)
  • 6" (152mm) oval duct connections with integrated airflow measurement
  • Compact design, only 23.75" (603 mm) wide
  • Backward curved RadiCAL blade motors
  • Electrostatic filters (washable)
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Easy Core Guide Channels For Removing Core
  • Only weighs 45 lbs (20Kg)
Read more
Specs
Duct Size:
6"
Speeds:
3
Max Airflow (CFM):
159
Min Airflow (CFM):
85
Voltage:
120v
Hertz:
60
Phase:
1
Length (Inches):
23-3/4"
Width (Inches):
17-3/16"
Height (Inches):
16.25"
Weight (lbs):
45 lbs
Warranty:
5 Year Parts
7 Year Motor
Limited Lifetime Warranty on Aluminum Core
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.