Pros, Join Our TradeMaster Program!
Description
Fantech's answer to a heat recovery ventilator (HRV) for house projects that demand higher efficiency, the VHR 150R with oval collars is designed for higher static pressure applications and is Energy Star qualified. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 150R with oval collars incorporates a unique and quiet internal recirculation defrost that does not depressurize the home during the defrost cycle.

During the defrost sequence, a motorized damper temporarily blocks the incoming fresh air stream so that the warm air from the house can circulate through the HRV. The exhaust blower shuts down and the supply blower switches into high speed to maximize the effectiveness of the defrost strategy.

Features:
  • 6" (152mm) oval duct connections with integrated airflow measurement
  • Compact design
  • Backward curved blade motors
  • Electrostatic filters (washable)
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Multiple speed operation
  • Internal recirculation defrost
Read more
Specs
Duct Size:
6"
Speeds:
3
Energy Star Rated:
Yes
Max Airflow (CFM):
187
Min Airflow (CFM):
85
Voltage:
120v
Hertz:
60
Phase:
1
Amperage:
1.4
Length (Inches):
23-3/4"
Width (Inches):
17-3/16"
Height (Inches):
16.25"
Weight (lbs):
52 lbs
Warranty:
5 Year Parts
7 Year Motor
Limited Lifetime Warranty on Aluminum Core
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.