Pros, Join Our TradeMaster Program!
Description
As Fantech's most compact, full-featured HRV, the VHR 70 unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 70 is equipped with automatic defrost mechanisms so you can use your HRV all year long.

Features:
  • Airflow up to 57 cfm @ 0.4" PS serves 1 to 3 bedroom homes
  • Top port design fits in tight spaces
  • Three speed ventilation control
  • Compatible with Fantech's low-voltage controls
Hide Description
Manuals (1)
Specs
Duct Size:

4"

Voltage:

120v

Amperage:

0.4

Air Flow Capacity (CFM):

57

Wattage:

48

Frequency:

60 Hz

Phase:

1

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.