Pros, Join Our TradeMaster Program!
Description
VHR70R is a compact HRV specially designed for small residential and multi-residential applications such as condominiums and apartment buildings that require up to 70 CFM continuous principal ventilation. With its flexible and compact top port design incorporating the 5" oval collars with integrated airflow measurement and EZ-Mount wall bracket, it can be installed in small spaces such as 24" closets or above the hot water heater.

Features
  • 5" (125mm) oval duct connections with integrated airflow measurement
  • Removable screw terminal for easy connection
  • Lightweight: only 30 lbs including core
  • Super compact size
  • Top port design fits in tight spaces
  • Includes EZ-Mount wall bracket
  • Aluminum heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost
Hide Description
Specs
Duct Size:

5"

Speeds:

3

Energy Star Rated:

Yes

Max Airflow (CFM):

71

Min Airflow (CFM):

42

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

0.4

Length (Inches):

22-1/2"

Width (Inches):

10-1/5"

Height (Inches):

17.1875"

Weight (lbs):

32 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.