Pros, Join Our TradeMaster Program!
Description
VB-7211 series stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 1-1/4"
  • Equal percentage flow characteristics for two position or proportional control of water or steam
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies
  • Spring-loaded TFE packing
  • Union end American Standard Taper Pipe Thread (NPT) connections

      Note: Image displayed does not represent actual product.
Read more
Manuals (1)
Specs
Connection Type:
Union
Flow Capacity (Cv):
1.3
Size:
1/2"
PSI Range:
3-6 PSI
Body Pattern:
Straight
Position:
Normally Open
Application:
Chilled or Hot Water and Steam
Flow type:
Equal Percentage
Action:
Stem Up Open
Size:
1/2"
Connection Type:
Threaded
Position:
Normally Open
Flow type:
Equal Percentage
Application:
Chilled or Hot Water and Steam
Action:
Stem Up Open
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.