Pros, Join Our TradeMaster Program!
Description
VB-7212 series single seat, stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.
Read more
Manuals (1)
Specs
Flow Capacity (Cv):
1.3
Size:
1/2"
Connection Type:
45° SAE Flared
Action:
Stem Up Open
Flow type:
Equal Percentage
PSI Range:
3-6 PSI
Flow Capacity (Cv):
28
Size:
1-1/2"
Flow type:
Equal Percentage
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.