Pros, Join Our TradeMaster Program!
Description
Single-seated, straight-through, pneumatic valves used for proportional control of unit air conditioners using hot and/or chilled water. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available in normally-open (A models) or normally-closed models (B models).
  • Straight-through pattern.
  • Rotating actuator for aligning air connection with control air piping.
  • Molded replaceable composition disc for tight shut-off.
  • Flare tube connections.
  • Small physical size.
Hide Description
Specs
Body Pattern:

2-Way

Type:

Unitary Valve

Size:

1/2"

Max Temp (F):

250°F

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Min Temp (F):

35°F

Flow Capacity (Cv):

2.5

Spring Range:

3 psi to 7 psi

Air Connections:

1/8" NPT

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.