Pros, Join Our TradeMaster Program!
Description
Three-pipe, sequencing, pneumatically operated water valve for controlling both hot and cold water flow in fan-coil and induction units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Corrosion resistant.
  • Molded-in composition discs for tight shutoff.
  • Flare connections for easy installation.
  • Operator rotates 360 degrees for convenient air piping alignment.
  • Port A 4 Cv, Port B 3.5 Cv)
Hide Description
Specs
Type:

Diverting Unitary Valve

Size:

3/4"

Min Temp (F):

35°F

Flow Capacity (Cv):

3.5

Spring Range:

Adjustable

Max Temp (F):

250°F

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Air Connections:

1/8" NPT

Body Pattern:

3-Way

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.