Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Note: A Conversion Kit is required for LP use and is NOT included.

For Value And Reliability, Victory VSPH is Your Smart Choice In Sealed Combustion Boilers. This direct-vented hot water boiler is ideal for homes, apartments, condos and any application where a chimney may not be practical or where an old chimney has deteriorated. Save construction costs and allow more living space with a power-vented Victory VSPH boiler.

The quality built Victory VSPH boiler provides everything you want in a sealed combustion boiler chimney-less installation with electronically controlled efficiency, comfort and safety. Yet it is a reliable cast-iron boiler with a lifetime limited warranty.

All VSPH models 2021 compliant.

Features:
  • Natural Gas
  • No chimney required
  • Economically priced
  • Vents directly through a wall with 3" stainless steel piping
  • Factory installed flue discharge components save field service & assembly
  • Installation versatility - no chimney required
  • Field convertible gas valve for natural-to-propane gas. A conversion kit must be purchased separately to convert from Natural Gas to Propane
  • Economical Non-Sealed combustion option with the VSPH/NDV model
  • 25 Year Limited Lifetime Warranty
Read more
Specs
Fuel Type:
Natural Gas
Vent Type:
Direct Vent
Efficiency:
85.1%
System Type:
Hydronic (Water)
BTU Input:
180000
IBR Rating:
134000
DOE Rating:
154000
Features:
EI/Spark Ignition
Direct Vent
Height (Inches):
28.75
Vent Size:
3"
Weight (lbs):
258 lbs
460 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.