Pros, Join Our TradeMaster Program!
Description
1/2" Sweat 3-Way High Temp PopTop Zone Valve, 4 CV
Hide Description
Manuals (2)
Specs
Size:

1/2"

Body Pattern:

3-Way

Flow Capacity (Cv):

4

Connection Type:

Sweat

Actuator Type:

On/Off

General Close-Off

Voltage:

277v

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.