Pros, Join Our TradeMaster Program!
Description
Features:
  • Electrical Ratings: 24Vac, 60Hz
  • Dimensions (in.): 2.410 in. high x 3.385 in. wide x .920 in deep
  • Mounting: Wall Mounted in any orientation
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Includes: C7089U1006 Outdoor Sensor
Read more
Specs
Application:
Accessory
Used With:
L7224 Series
L7248 Series
Voltage:
24v
Frequency:
60 Hz
Mount:
Wall
Operating Humidity:
0% to 95% (non-condensing)
Max Ambient Temp (°F):
150°F
Min Ambient Temp (°F):
-30 F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.