Pros, Join Our TradeMaster Program!
Description
  • Model: WB1A 8-24
  • A.F.U.E: 95.1
  • Dimensions (in.): 13.5 L x 15.75 W x 27.5 H
  • Dimensions (mm): 340 L x 400 W x 700 H
  • Boiler Vent Connection (in.) (flue gas / fresh air): (2 3/8) / 4
  • Boiler Vent Connection (mm) (flue gas / fresh air): 60 / 100
  • Shipping weight (lbs): 101
  • Recommended Boiler Pump: Taco 00R
  • Required Boiler Installation Kit: Vito100Trim
  • Natural gas
    • Input Range: 29-80 MBH
    • Output Range: 26-72 MBH


Hide Description
Specs
Depth (Inches):

13-1/2"

BTU Input:

80000

BTU Output:

72000

Boiler Type:

High Efficiency

Width (Inches):

15-3/4"

Height (Inches):

27.5"

Application:

Heating

Vent Size:

4"

3"

2"

Vent Type:

CPVC

Stainless Steel

Type:

Natural Gas (NG)

Efficiency:

95%

Water Connection:

3/4"

Gas Connection:

3/4"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.