Pros, Join Our TradeMaster Program!
Description
  • Model: WB2 6-24C

  • Integrated stainless steel plate heat exchanger for instantaneous DHW heating

  • A.F.U.E: 95.2

  • Dimensions (in.): 16 L x 19.75 W x 35.5 H

  • Dimensions (mm): 406 L x 500 W x 900 H

  • Boiler Vent Connection (in.) (flue gas / fresh air): 3.25 / 5

  • Boiler Vent Connection (mm) (flue gas / fresh air): 80 / 125

  • Shipping weight (lbs): 167

  • Boiler pump included

  • Required Boiler Installation Kit: Vito200Trim1

  • Natural gas

    • Input Range: 25-91 MBH

    • Output Range: 22-81 MBH

  • * Propane gas also available - Please call for this option

    • Input Range: 25-81 MBH

    • Output Range: 22-73 MBH

    • Required Boiler Installation Kit: Propane gas > Natural gas: 7134 250

Features
  • Modulation range extended from 1:3 to 1:4

  • Inox-Radial heat exchanger

    • Minimum service requirement through self-cleaning of the smooth stainless steel surfaces and the same flow direction for flue gas and condensate

    • High corrosion resistance through high grade stainless steel 1.4571

  • New cylinder burner with MatriX surface ? in-house development and manufacture

    • Clean combustion

    • Long service life through stainless steel MatriX mesh

    • Optimum matching of heat exchanger and burner

  • High DHW convenience

    • Combi condensing boiler; generally with standby function

  • Lambda Pro Control combustion controller

    • No nozzle change required when changing the gas type

    • Consistently high efficiency even with fluctuating gas compositions

    • Constantly clean combustion

    • Low combustion noise through low fan speed

Vitodens 200-W Series Overview:
The wall mounted gas fired condensing boiler Vitodens 200-W is the result of the consistent development of the Vitodens 200 series with the proven stainless steel Inox-Radial heat exchanger.
Extended modulation range: A feature that is new to this model is the specifically developed and manufactured MatriX cylinder burner. Together with the extension of the modulation range to 1:4 and the introduction of the automatic combustion controller Lambda Pro Control, it ensures a standard efficiency of up to 98 % (Hs) / 109 % (Hi) and consistently high energy efficiency.
High DHW convenience: The combi versions of the Vitodens 200-W offer a DHW standby function. This ensures that DHW is always available at the required water temperature.

Read more
Manuals (1)
Specs
Width (Inches):
19-3/4"
Depth (Inches):
16"
Water Connection:
3/4"
Gas Connection:
1/2"
BTU Input:
91000
BTU Output:
81000
Boiler Type:
High Efficiency
Height (Inches):
35.5
Application:
Heating
Vent Size:
3"
4"
Vent Type:
Stainless Steel
CPVC
Viessmann Coaxial PPs
Type:
Natural Gas (NG)
Efficiency:
95%
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.