Pros, Join Our TradeMaster Program!
Description
Equipped with the industry's first intelligent combustion management system and powerful control technology, the new generation Vitodens 200 gas-fired, wall-mount, condensing boiler delivers unparalleled performance, reliability, and comfort.

Features:
  • Best value in its class with new industry-leading technology and the most standard features.
  • Highest efficiency of up to 98% at full modulation and up to 96.1% A.F.U.E.
  • Lasting Performance with industry-leading Viessmann made SA240 316 Ti stainless steel Inox-Radial heat exchanger constructed to CSA B51 and ASME Section IV.
  • Low-Emission Combustion with Viessmann made stainless steel MatriX cylinder burner. Factory calibrated.
  • Fast installation and reduced maintenance with Lambda Pro, industry-first intelligent combustion management system: adjusts automatically to gas type and quality. No fuel conversion kit required.
  • Viessmann Vitotronic on-board multi-function outdoor reset boiler and system control for multi-temperature space and DHW heating
  • Multi-boiler installation up to 1480 MBH with up to 4 boilers (models WB2B 17-45 and up)
  • Greater Venting Flexibility with increased vent length (up to 180') and multiple venting options:
    • Horizontal or vertical sealed combustion coaxial venting
    • Horizontal, vertical or hybrid sealed combustion double-pipe venting
    • Horizontal or vertical single-wall venting
  • True high altitude operation up to 10,000 ft with simple electronic adjustment.
  • Extremely Quiet Operation; quieter than most refrigerators.
  • Compact, zero clearance to combustibles.
NOTE: Image depicts Vitodens 100-W Model, not 200-W.
Read more
Specs
Fuel Type:
Propane
Natural Gas
Efficiency:
96.1%
Weight (lbs):
128 lbs
System Type:
Hydronic (Water)
Length (Inches):
14-1/4"
Width (Inches):
17-3/4"
Features:
Wall Mounted
EI/Spark Ignition
Condensing
Direct Vent
BTU Input:
67000
BTU Output:
53000
Warranty:
2 Year Ltd. Warranty on Parts/ Ltd. Lifetime on Pressure Vessel
Height (Inches):
33.5"
Max Pressure (PSI):
30
Boiler Type:
High Efficiency
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.