COVID-19 Landing Page
Description
** Note: Product Title reflects this boiler's Net AHRI Rating (MBH)

The X-C is a “value priced” condensing boiler, but that doesn’t mean that it’s “bare-bones” by any stretch. The X-C is a feature-packed condensing boiler for homeowners looking to upgrade to high efficiency at a lower initial price point.

Features:
  • Up to 95% AFUE – high efficiency and low emissions!
  • 80 – 180 MBH (5 sizes)
  • 5:1 turndown saves energy
  • ASME “H” stamp-certified stainless steel water tube heat exchanger
  • No welds (less corrosion)
  • Cold burner door design, reduced heat loss, easy to service
  • Factory pre-set, advanced Sage2.2 Boiler Control and LCD display reduce installation time and provides EASY, “out-of-the-box” setup and high efficiency from initial startup.
  • 100% system tested at factory
  • Universal vent connection
  • Outdoor reset and sensor
  • 5-year warranty (parts)
Read more
Manuals (2)
Specs
Fuel Type:
Natural Gas
Propane
Efficiency:
94%
Features:
Condensing
Mount:
Wall
Vent Type:
Direct Vent
Vent Size:
2"
3"
Gas Connection:
1/2"
BTU Input:
80000
AHRI Rating:
64000
DOE Rating:
74000
Max Pressure (PSI):
50
Warranty:
5 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.